PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Blanket Wound Cartridge, 15 gpm, 0.5 Mic, Min. Qty 15

3M| Zoro #: G1371097| Mfr #: DPPPZ3

$68.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1"Reduces: ParticulatesItem: Filter Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371097 Mfr #: DPPPZ3
Inside Dia.: 1"Reduces: Particulates
Item: Filter CartridgeFlow Rate: 15 gpm
Filter Media: Polypropylene and Polypropylene CoreOutside Dia.: 2-7/8"
Height: 29-1/4"Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Pressure: 125 psiMax. Temp.: 150 Degrees F
Application: Food and BeverageStandards: CFR 21
Microns: 0.5Country of Origin (subject to change): United States

Description

Blanket Wound Filter Cartridge, 0.5 Microns, Filter Media Polypropylene and Polypropylene Core, Height 29-1/4 In., Outside Dia. 2-7/8 In., Flow Rate 15 gpm, Max. Temp. 150 Degrees F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews