Blanket Wound Cartridge, 15 gpm, 1 Mic

3M| Zoro #: G0733433| Mfr #: DCCSY3

$77.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Temp.: 250 Degrees F
Flow Rate: 15 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733433 Mfr #: DCCSY3
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMax. Temp.: 250 Degrees F
Flow Rate: 15 gpmApplication: Food and Beverage
Filter Media: Cotton and 304 Stainless Steel CoreReduces: Particulates
Standards: CFR 21Microns: 1
Inside Dia.: 1"Max. Pressure: 125 psi
Height: 29-1/4"Item: Filter Cartridge
Outside Dia.: 2-7/8"Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 1 Micron Rating, Height 29-1/4 In., Filter Diameter 2-7/8 In., Filter Cartridge Media Cotton, Stainless Steel, Filter Flow Rate 15.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Max. Pressure 125 psi, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews