Blanket Wound Cartridge, 15 gpm, 10 Mic

3M| Zoro #: G0335264| Mfr #: DPPPC3

$56.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 29-1/4"Outside Dia.: 2-7/8"Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335264 Mfr #: DPPPC3
Height: 29-1/4"Outside Dia.: 2-7/8"
Max. Temp.: 150 Degrees FReduces: Particulates
Item: Filter CartridgeMicrons: 10
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesApplication: Food and Beverage
Standards: CFR 21Flow Rate: 15 gpm
Filter Media: Polypropylene and Polypropylene CoreInside Dia.: 1"
Max. Pressure: 125 psiCountry of Origin (subject to change): United States

Description

Blanket Wound Filter Cartridge, 10 Microns, Filter Media Polypropylene and Polypropylene Core, Height 29-1/4 In., Outside Dia. 2-7/8 In., Flow Rate 15 gpm, Max. Temp. 150 Degrees F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews