KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blanket Wound Cartridge, 15 gpm, 100 Mic, Min. Qty 15

3M| Zoro #: G0349027| Mfr #: DCCSV3

$59.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psi
Max. Temp.: 250 Degrees F
Microns: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349027 Mfr #: DCCSV3
Max. Pressure: 125 psiMax. Temp.: 250 Degrees F
Microns: 100Standards: CFR 21
Height: 29-1/4"Flow Rate: 15 gpm
Inside Dia.: 1"Outside Dia.: 2-7/8"
Reduces: ParticulatesApplication: Food and Beverage
Filter Media: Cotton and 304 Stainless Steel CoreFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Item: Filter CartridgeCountry of Origin (subject to change): United States

Description

Blanket Wound Filter Cartridge, 100 Microns, Filter Media Cotton and 304 Stainless Steel Core, Height 29-1/4 In., Outside Dia. 2-7/8 In., Flow Rate 15 gpm, Max. Temp. 250 Degrees F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews