BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blanket Wound Cartridge, 15 gpm, 100 Mic, Min. Qty 15

3M| Zoro #: G2001212| Mfr #: DPPPV3

$51.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reduces: ParticulatesStandards: CFR 21Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001212 Mfr #: DPPPV3
Reduces: ParticulatesStandards: CFR 21
Max. Temp.: 150 Degrees FFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Microns: 100Max. Pressure: 125 psi
Inside Dia.: 1"Flow Rate: 15 gpm
Height: 29-1/4"Filter Media: Polypropylene and Polypropylene Core
Outside Dia.: 2-7/8"Item: Filter Cartridge
Application: Food and BeverageCountry of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 100 Micron Rating, Height 29-1/4 In., Filter Diameter 2-7/8 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 15.00 gpm, Max. Temp. 150 Degrees F, Filter Reduces Particulates, Max. Pressure 125 psi, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews