Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 Micron, 2.63" O.D., 29-1/4" H, Filter Cartridge

  • Zoro #: G0536654
  • Mfr #: DPPPA3

$48.83 /ea

Order in multiples of 15

  • Application: Food and Beverage, Electronics, Coatings, Pharmaceutical, Industrial Process
  • Filter Flow Rate: 15.00 gpm
  • Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

3M #DPPPA3 Specifications

  • Zoro #: G0536654
  • Mfr #: DPPPA3
Application: Food and Beverage, Electronics, Coatings, Pharmaceutical, Industrial Process Filter Flow Rate: 15.00 gpm
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges Flow Rate: 15 gpm
Filter Reduces: Particulates Filter Diameter: 2-7/8"
Max. Pressure: 125 psi Filter Cartridge Media: Polypropylene
Micron Rating: 3 Item: Filter Cartridge
Reduces: Particulates Material: polypropylene
Max. Temp.: 175 Degrees F Height: 29-1/4"
Inside Dia.: 1.09" Microns: 3
Outside Dia.: 2.63" Standards: CFR 21
Filter Media: Polypropylene and Polypropylene Core Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter Cartridge, String and Blanket Wound Cartridges, 3 Micron Rating, Height 29-1/4 In., Filter Diameter 2-7/8 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 15.00 gpm, Max. Temp. 150 Degrees F, Filter Reduces Particulates, Max. Pressure 125 psi, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews of 3M #DPPPA3