Blanket Wound Cartridge, 15 gpm, 5 Mic

3M| Zoro #: G2422077| Mfr #: DPPPB3

$56.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 2-7/8"
Flow Rate: 15 gpm
Standards: CFR 21
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422077 Mfr #: DPPPB3
Outside Dia.: 2-7/8"Flow Rate: 15 gpm
Standards: CFR 21Microns: 5
Inside Dia.: 1"Max. Pressure: 125 psi
Max. Temp.: 150 Degrees FHeight: 29-1/4"
Filter Media: Polypropylene and Polypropylene CoreReduces: Particulates
Item: Filter CartridgeFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Application: Food and BeverageCountry of Origin (subject to change): United States

Description

Blanket Wound Filter Cartridge, 5 Microns, Filter Media Polypropylene and Polypropylene Core, Height 29-1/4 In., Outside Dia. 2-7/8 In., Flow Rate 15 gpm, Max. Temp. 150 Degrees F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews