Shop Alternate Products
This Product is Discontinued
3M
75 Micron, 2-7/8" O.D., 29 1/4 in H, Filter Cartridge (Discontinued)
Mfr # 7010314624
Zoro # G1372113
This Product is Discontinued
Key Features
- Application Food and Beverage
- Flow Rate 15 gpm
- Height 29 1/4 in
- Inside Dia. 1 in
- Max. Pressure 125 psi