Blanket Wound Cartridge, 5 gpm, 10 Mic

3M| Zoro #: G0411582| Mfr #: DPPPC1

$15.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Temp.: 150 Degrees F
Flow Rate: 5 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411582 Mfr #: DPPPC1
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMax. Temp.: 150 Degrees F
Flow Rate: 5 gpmApplication: Food and Beverage
Filter Media: Polypropylene and Polypropylene CoreReduces: Particulates
Standards: CFR 21Microns: 10
Inside Dia.: 1"Max. Pressure: 125 psi
Height: 9-7/8"Item: Filter Cartridge
Outside Dia.: 2-7/8"Country of Origin (subject to change): United States

Description

Blanket Wound Filter Cartridge, 10 Microns, Filter Media Polypropylene and Polypropylene Core, Height 9-7/8 In., Outside Dia. 2-7/8 In., Flow Rate 5 gpm, Max. Temp. 150 Degrees F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews