BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blanket Wound Cartridge, 5 gpm, 25 Mic

3M| Zoro #: G0364481| Mfr #: DCCSF1

$18.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reduces: ParticulatesMax. Pressure: 125 psiFlow Rate: 5 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364481 Mfr #: DCCSF1
Reduces: ParticulatesMax. Pressure: 125 psi
Flow Rate: 5 gpmFilter Media: Cotton and 304 Stainless Steel Core
Inside Dia.: 1"Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 9-7/8"Application: Food and Beverage
Max. Temp.: 250 Degrees FItem: Filter Cartridge
Microns: 25Standards: CFR 21
Outside Dia.: 2-7/8"Country of Origin (subject to change): United States

Description

Blanket Wound Filter Cartridge, 25 Microns, Filter Media Cotton and 304 Stainless Steel Core, Height 9-7/8 In., Outside Dia. 2-7/8 In., Flow Rate 5 gpm, Max. Temp. 250 Degrees F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews