DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Blanket Wound Cartridge, 5 gpm, 3 Mic

3M| Zoro #: G0575337| Mfr #: DCCSA1

$27.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Max. Temp.: 250 Degrees F
Flow Rate: 5 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575337 Mfr #: DCCSA1
Filter Cartridges Sub-Category: String and Blanket Wound CartridgesMax. Temp.: 250 Degrees F
Flow Rate: 5 gpmApplication: Food and Beverage
Filter Media: Cotton and 304 Stainless Steel CoreReduces: Particulates
Standards: CFR 21Microns: 3
Inside Dia.: 1"Max. Pressure: 125 psi
Height: 9-7/8"Item: Filter Cartridge
Outside Dia.: 2-7/8"Country of Origin (subject to change): United States

Description

Blanket Wound Filter Cartridge, 3 Microns, Filter Media Cotton and 304 Stainless Steel Core, Height 9-7/8 In., Outside Dia. 2-7/8 In., Flow Rate 5 gpm, Max. Temp. 250 Degrees F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews