BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blanket Wound Cartridge, 5 gpm, 350 Mic

3M| Zoro #: G0505741| Mfr #: DPPPW1

$16.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reduces: ParticulatesStandards: CFR 21Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505741 Mfr #: DPPPW1
Reduces: ParticulatesStandards: CFR 21
Max. Temp.: 150 Degrees FFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Microns: 350Max. Pressure: 125 psi
Inside Dia.: 1"Flow Rate: 5 gpm
Height: 9-7/8"Filter Media: Polypropylene and Polypropylene Core
Outside Dia.: 2-7/8"Item: Filter Cartridge
Application: Food and BeverageCountry of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 350 Micron Rating, Height 9-7/8 In., Filter Diameter 2-7/8 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 5.00 gpm, Max. Temp. 150 Degrees F, Filter Reduces Particulates, Max. Pressure 125 psi, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews