KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blanket Wound Cartridge, 5 gpm, 75 Mic

3M| Zoro #: G0704015| Mfr #: DCCSQ1

$22.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 250 Degrees F
Inside Dia.: 1"
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704015 Mfr #: DCCSQ1
Max. Temp.: 250 Degrees FInside Dia.: 1"
Max. Pressure: 125 psiOutside Dia.: 2-7/8"
Flow Rate: 5 gpmMicrons: 75
Item: Filter CartridgeReduces: Particulates
Application: Food and BeverageFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 9-7/8"Standards: CFR 21
Filter Media: Cotton and 304 Stainless Steel CoreCountry of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 75 Micron Rating, Height 9-7/8 In., Filter Diameter 2-7/8 In., Filter Cartridge Media Cotton, Stainless Steel, Filter Flow Rate 5.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Max. Pressure 125 psi, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews