Breakout Boot, 2 Outlet, 2.7In L

3M |Zoro #: G0920805|Mfr #: HDBB-205-6-250

$15.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0920805 Mfr #: HDBB-205-6-250
Resists: Puncture, Abrasion, Splits, Mild Acids And AlkalisMax. Voltage: 1000
Item: Heat Shrink Breakout BootShrink Tubing Material: Polyolefin
Shrink Tubing Material Type: Semi RigidHeat Shrink Breakout Boot Type: Heat Shrink Breakout Boot
Flame Retardant: YesColor: Black
Standards: NAVSEA, DOD-STD-2003-1Temp. Range: -67 Degrees to 230 Degrees F
Shrink Ratio: 3:1Heat Shrink Breakout Boot Length: 2.7"
Shrink Tubing Wall Thickness After Shrinking: 0.060"Outlet I.D. After Shrinking: 0.11"
Outlet I.D. Before Shrinking: 0.33"Cable End I.D. After Shrinking: 0.37"
Cable End I.D. Before Shrinking: 0.80"Number of Outlets: 2
Country of Origin (subject to change): Unknown

Product Description

Heat Shrink Breakout Boot, Flexible, Number of Outlets 2, Length 2.7 In., Cable End I.D. Before Shrinking 0.80 In., Cable End I.D. After Shrinking 0.37 In., Outlet I.D. Before Shrinking 0.33 In., Outlet I.D. After Shrinking 0.11 In., Black, Wall Thickness After Shrinking 0.06 In., Shrink Ratio 3:1, Material of Construction Cross-Linked Polyolefin, Max. Voltage 1000, Temp. Range -67 Degrees to 230 Degrees F, Resists Puncture, Abrasion, Splits, Mild Acids And Alkalis

Product Reviews

Save 15% when you sign up for Z-mail.