Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Buffing and Cleaning Pad, 20 In, Red, PK5

  • Zoro #: G1784946
  • Mfr #: 5100

$31.32 ($6.26/unit)

  • Pad/Brush Shape: Round
  • Sub-Category: Buffing Pads
  • Floor Pad Size: 20"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

3M #5100 Specifications

  • Zoro #: G1784946
  • Mfr #: 5100
Pad/Brush Shape: Round Sub-Category: Buffing Pads
Floor Pad Size: 20" Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
For Use With: Rotary or Automatic Floor Machine Color: Red
Floor Machine Pads Color Family: Red Item: Buffing and Cleaning Pad
Speed: 175 to 600 rpm Center Hole: 3-3/4"
Size: 20" Material: Non-Woven Polyester Fiber
Floor Application: Cleaning, Scrubbing Country of Origin (subject to change): United States

Description

Quality floor machine pads will ensure the longevity and cleaning ability of your industrial floor machine to strip, buff, clean, scrub or burnish floors. 3M Buffing and Cleaning Pad include characteristics like: Size: 20", Color: Red.

Reviews of 3M #5100