Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Buffing/Cleaning Pad, 20 In, White, PK5

  • Zoro #: G2929927
  • Mfr #: 4100
$33.26 ($6.65/unit)
  • Material: Non-Woven Polyester Fiber
  • Item: Buffing and Cleaning Pad
  • Color: White
See full product details
Orders over $75 ship free.

3M #4100 Specifications

  • Zoro #: G2929927
  • Mfr #: 4100
Material: Non-Woven Polyester Fiber Item: Buffing and Cleaning Pad
Color: White Floor Pad Size: 20 in
Center Hole: 3 3/4 in Pad/Brush Shape: Round
Speed: 175 to 600 rpm Sub-Category: Buffing Pads
Floor Application: Buffing, Burnishing, Polishing Floor Machine Pads Color Family: White
For Use With: Rotary Floor Machine Size: 20"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Buffing and Cleaning Pad, Floor Application Buffing, Burnishing, Polishing, Floor Machine Pads Color Family White, Floor Pad Size 20 in, 175 to 600 rpm, Round, Material Non-Woven Polyester Fiber, White, For Use With Rotary Floor Machine, 3 3/4 in Center Hole, Package Quantity 5

Reviews of 3M #4100