Corning
Butt Connector, 26-19 AWG, PK100
Mfr # 80611327596
Zoro # G3158924
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 26 AWG
- Max. Single Wire Size 19 AWG
- Max. Voltage 600 V
- Application Moisture Resistant
Explore More Products
- CORNING Displacement Connector, 26-19 AWG, PK500 80611327653
- CORNING Displacement Connector, 26-19 AWG, PK500 80611327869
- CORNING SC-APC UNICAM CONN SM 9/125, CER HIGH PERFORMANCE TYPIC 360136
- CORNING ST CONN 50/125 CER ANAEROBIC, 900UM/2MM/3MM AQUA BOOTS 383136
- CORNING LC 50/125 LOMMF UNICAM CONNCERAMIC FERRULE LOGO, PK 25 95-050-99-X-Z
- BUCHANAN Displacement Connnector, 2-10 AWG, Black BTC1/0-10
- UPG F1 to F2 adapter C1078
- IDEAL Push In Connector, 2 Port, Red, PK100 30-1032
- HARTING Han E 16 Pos. F Insert Screw 09330162701
- GARDNER BENDER Butt Splice Connector, 22-18 AWG, PK75 75-121
- GARDNER BENDER Wire Connector, Orange, PK100 16-003N
- Corning Wire Connectors & Disconnects