DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Butt Splice Connector, 16-14 AWG, PK100

3M| Zoro #: G2381994| Mfr #: MU14-BCX

$11.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.090"
Connection Material: Copper
Overall Length: 0.660"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381994 Mfr #: MU14-BCX
Barrel Inside Dia.: 0.090"Connection Material: Copper
Overall Length: 0.660"Connector Type: Butt Splice
Max. Temp.: 347 Degrees FWire Range: 16 to 14 AWG
Seam: ButtedItem: Splice Connector
Insulation Color: BareConnection Type: Crimp
Insulation Type: BareStandards: UL Listed, CSA Certified, RoHS 2011/65/EU
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Splice Connector, Connector Type Butt Splice, Insulation Type Bare, Insulation Color Bare, Connection Type Crimp, Wire Range 16 to 14 AWG, Max. Temp. 347 Degrees F, Barrel Inside Dia. 0.090 In., Max. Voltage 600V, Overall Length 0.660 In., Seam Butted, Connection Material Copper, Standards UL Listed, CSA Certified, RoHS 2011/65/EU, Package Quantity 100

Reviews