SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Scotchlok Butt Splice Connector, 16-14 AWG, PK100

3M| Zoro #: G1913292| Mfr #: MVU14-BCX

$16.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Type: VinylWire Range: 16 to 14 AWGMax. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913292 Mfr #: MVU14-BCX
Insulation Type: VinylWire Range: 16 to 14 AWG
Max. Voltage: 600VBarrel Inside Dia.: 0.090"
Connection Material: CopperSeam: Butted
Connection Type: CrimpOverall Length: 1.120"
Connector Type: Butt SpliceStandards: UL Listed, CSA Certified, RoHS 2011/65/EU
Insulation Color: BlueItem: Splice Connector
Max. Temp.: 221 Degrees FCountry of Origin (subject to change): United States

Description

Splice Connector, Connector Type Butt Splice, Insulation Type Vinyl, Insulation Color Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.090 In., Max. Voltage 600V, Overall Length 1.120 In., Seam Butted, Connection Material Copper, Standards UL Listed, CSA Certified, RoHS 2011/65/EU, Package Quantity 100

Reviews