STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Butt Splice Connector, 16-14AWG, Blue, PK25

3M| Zoro #: G1192012| Mfr #: MH14BCX

$15.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Splice Connector
Connection Material: Copper
Insulation Type: Heat Shrink
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192012 Mfr #: MH14BCX
Item: Splice ConnectorConnection Material: Copper
Insulation Type: Heat ShrinkBarrel Inside Dia.: 0.095"
Insulation Color: BlueStandards: UL Listed, CSA Certified, RoHS 2011/65/EU
Max. Voltage: 600VWire Range: 16 to 14 AWG
Overall Length: 1.300"Max. Temp.: 221 Degrees F
Seam: ButtedConnector Type: Butt Splice
Connection Type: CrimpCountry of Origin (subject to change): United States

Description

Splice Connector, Connector Type Butt Splice, Insulation Type Heat Shrink, Insulation Color Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.095 In., Max. Voltage 600V, Overall Length 1.300 In., Seam Butted, Connection Material Copper, Standards UL Listed, CSA Certified, RoHS 2011/65/EU, Package Quantity 25

Reviews