KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Butt Splice Connector, 22-18 AWG, Red, PK25

3M| Zoro #: G0373816| Mfr #: MH18BCX

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.062"
Connection Material: Copper
Overall Length: 1.200"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373816 Mfr #: MH18BCX
Barrel Inside Dia.: 0.062"Connection Material: Copper
Overall Length: 1.200"Connector Type: Butt Splice
Max. Temp.: 221 Degrees FWire Range: 22 to 18 AWG
Seam: ButtedItem: Splice Connector
Insulation Color: RedConnection Type: Crimp
Insulation Type: Heat ShrinkStandards: UL Listed, CSA Certified, RoHS 2011/65/EU
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Butt Splice Connector,Insulation Type Heat Shrink,Color Code Red,Wire Range 22 AWG to 18 AWG,Max. Temp. 221 Degrees F,Barrel Inside Dia. 0.062 In.,Max. Voltage 600V,Overall Length 1.200 In.,Seam Butted,Connection Material Copper,Standards UL Listed, CSA Certified, RoHS 2011/65/EU,Connection Type Crimp,Package Quantity 25

Reviews