SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CA Debonder/Cleaner, Liquid, 1 Gal

3M| Zoro #: G2024635| Mfr #: AC68-G

$225.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: DebonderItem: CA Debonder/CleanerFlash Point (F): -4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024635 Mfr #: AC68-G
Type: DebonderItem: CA Debonder/Cleaner
Flash Point (F): -4Container Type: Bottle
Specific Gravity: 0.960Application: Attacks And Dissolves Cured Cyanoacrylates
Size: 1 gal.Methylene Chloride: No
Base: AcetoneCountry of Origin (subject to change): Unknown

Description

CA Debonder/Cleaner, Liquid, Size 1 Gal, Base Acetone, Specific Gravity 0.96, Flash Point -4 F, Attacks And Dissolves Cured Cyanoacrylates

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews