Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cable Sleeve, 6 in, 310 lb Weight Capacity, Stainless Steel

  • Zoro #: G9557935
  • Mfr #: 6160054
$453.65
  • Length: 6 in
  • Item: Cable Sleeve
  • Weight Capacity: 310 lb
See full product details
This item ships free.

3M #6160054 Specifications

  • Zoro #: G9557935
  • Mfr #: 6160054
Length: 6 in Item: Cable Sleeve
Weight Capacity: 310 lb Series: Lad-Saf
Color: Stainless Steel Tensile Strength: 310 lb
Hardware Material: Zinc Plated Steel Standards: ANSI A14.3
Line Material: Stainless Steel Visual Load Indicator: Yes
Includes: Carabiner Cable Dia.: 3/8 in
Ladder Lifeline Style: For Fixed Ladders Detaches from Lifeline: Anywhere
Cable Sleeve Type: Trailing Includes Extension Post: No
Brand and Series: 3M DBI-SALA Lad-Saf Lifeline Material: Stainless Steel
Workers per System: 4 Ladder Lifeline Component: Cable Sleeve
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable Sleeve, Brand and Series 3M DBI-SALA Lad-Saf, Cable Dia. 0.375 in, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes Carabiner, Includes Extension Post No, Ladder Lifeline Component Cable Sleeve, Ladder Lifeline Style For Fixed Ladders, Lifeline Material Stainless Steel, Series Lad-Saf, Standards ANSI A14.3, Tensile Strength 310 lb, Visual Load Indicator Yes, Weight Capacity 310 lb, Workers per System 4

Reviews of 3M #6160054