3M

Cable Tie Base, 4-Way, Black, PK500


original price: $96.89
6% off
new price: $90.19
/pk 500, $0.18/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 0.99 in
  • Mounting Method Adhesive Mount, Screw Mount
  • For Use With Miniature, Intermediate and Standard Cable Ties
  • Clip Type Four-Way
  • Slot Width 0.21 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 0.99 in
Slot Width 0.21 in
Slot Height 0.06 in
Width 0.99 in
Height 0.22 in
Size 0.99 in L x 0.99 in W x 0.22 in H
Length (Straight Wireway) 0.99 in
Overall Length (Metric) 25.4 mm
Cable Tie Base Width (Metric) 25 mm
Slot Height (Metric) 1.5 mm
Slot Width (Imperial) 0.21 in
Cable Tie Base Length (Metric) 25 mm
Cable Tie Base Height (Metric) 5.6 mm
Overall Length (Imperial) 1.0 in
Overall Width (Metric) 25.4 mm
Slot Height (Imperial) 0.06 in
Cable Tie Base Width 0.99 Inch
Cable Tie Base Height 0.23 Inch
Overall Width (Imperial) 1.0 in
Slot Width (mm) 5.1 mm
Cable Tie Base Length 1.0 in
Slot Width (Metric) 5.334 mm

Description

Cable Tie Base, Number of Entries 4, Slot Width 0.21 in, Slot Height 0.06 in, Adhesive Mount, Screw Mount, Material Nylon 6/6, Color Black, Length 0.99 in, Width 0.99 in, Height 0.22 in, 0.99 in L x 0.99 in W x 0.22 in H, Temp. Range -40 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards RoHS Compliant, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.