This item is Discontinued.

3M Black, Nylon 6/6, 50 lb Strength, 100 PK 80611469638

Black, Nylon 6/6, 50 lb Strength, 100 PK (Discontinued)

  • Mfr # 80611469638
  • Zoro # G503454505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80611469638
Zoro #
G503454505
UPC #
51128593049
Country of Origin
United States

Dimensions

Width
0.18 in
Thickness
0.054 in

Details

Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
UL Type
21
Features
Plenum Rated
Standards
UL Listed, UL 94 V-2, MS3367-2-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.