3M
Cable Tie CT6NT30-M
- Mfr # 80611469463
- Zoro # G403454438
$49.35
Sold in multiples of 10 for $493.50
Subtotal: $493.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 5.8 in
- Color Natural
- Width 0.142 in
- Tensile Strength 135 N
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- 3M Replacement for Tessco 51128593127 51128593127
- 3M 14.6" L Cable Tie Black PK 1000 CT15BK50-C
- 3M Replacement for Tessco 51128593189 51128593189
- 3M 6.1" L Miniature Cable Tie BK PK 1000 CT6BK18-C
- 3M 6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000 CT6NT40-C
- 3M Barb Cable Tie CTSB4BK18-C, Black, PK1000 CTSB4BK18-C
- 3M 12-1/16 CABLE TIES 100/BAG 3M6227
- 3M 4 in. Natural 18 lbs Plain Cable Tie - 100 Per bag 7010349817
- 3M ASSTD SIZES OF CABLE TIES-CS OF 1000 3M59324
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 RLH-045-010-BU-WO
- DEL CITY DIV OF ACTUANT Del City 9643 Heavy-duty Cable Ties- UV Black- 3", 50 Pieces 9643
- 3M Cable Ties