Skip to Main Content
customer-service Help
3M

Cable Vertical Safety System, 40 ft.

3M Cable Vertical Safety System, 40 ft. 6119040
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$877.99
  • Item: Cable Vertical Safety System
  • Series: Lad-Saf(TM)
  • Weight Capacity: 310 lb
See full product details
This item ships free.
Total: $877.99

3M #6119040 Specifications

  • Item: Cable Vertical Safety System
  • Series: Lad-Saf(TM)
  • Weight Capacity: 310 lb
  • Tensile Strength: 3,600 lb
  • Includes: 1 Guide, 40 ft of swaged 3/8 in 1x7 Galvanized Steel Cable, Top and Bottom Brackets
  • Standards: ANSI Z359.16, OSHA 1910.29, OSHA 1926.1053, RR-W-410
  • Cable Dia.: 3/8 in
  • Lifeline Material: Stainless Steel
  • Ladder Lifeline Component: Cable Sleeve
  • Ladder Lifeline Style: Detachable
  • Lifeline Length: 40 ft
  • Channel Width: 3 in
  • Workers per System: 2
  • Required Accessories: Cable, Cable Sleeve, Top and Bottom Bracket
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable Vertical Safety System

Reviews of 3M #6119040