Cap-Mounted Ear Muff, 27dB

3M| Zoro #: G1234913| Mfr #: H10P3E

$20.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1234913 Mfr #: H10P3E
Standards: ANSI S3.19-1974Dielectric: No
Item: Ear MuffNoise Reduction Rating (NRR): 27dB
Color: Red/BlackEarmuff Style: Hard Hat Mounted
Country of Origin (subject to change): United States

Product Description

Cap-Mounted Ear Muff, Noise Reduction Rating NRR 27dB, Red/Black, Dielectric No, For Use With Hard Hats, Standards ANSI S3.19-1974. For occupational use only

Product Reviews