Cap-Mounted Optime 98, 23dB, Yellow

3M| Zoro #: G1306417| Mfr #: H9P3E

$12.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306417 Mfr #: H9P3E
Standards: ANSI S3.19-1974Dielectric: No
Item: Ear MuffNoise Reduction Rating (NRR): 23dB
Color: YellowEarmuff Style: Hard Hat Mounted
Country of Origin (subject to change): United States

Product Description

Cap-Mounted Ear muff, Noise Reduction Rating NRR 23dB, Yellow, Dielectric No, For Use With Hard Hats, Features Low Profile, Swing Muffs Up, Seal Against Hard Cap, Standards ANSI S3.19-1974. For occupational use only

Product Reviews