KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Car Wash Soap, Concentrate

3M| Zoro #: G2164547| Mfr #: 38378

$88.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Container Type: Plastic Pail
Color: Red
Type: Phosphate Free
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2164547 Mfr #: 38378
Container Type: Plastic PailColor: Red
Type: Phosphate FreeRemoves: Dirt and Grime
Appearance: LiquidContainer Size: 5 Gal.
pH: 6 to 6.5Country of Origin (subject to change): United States

Description

Car Wash Soap, Concentrate, Phosphate Free, 5 Gallon, Plastic Pail, Red, Liquid, pH 6 to 6.5, Removes Dirt and Grime

Reviews