20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cartridge Roll, 3/4 x 1-1/2in, 80G

3M| Zoro #: G1274944| Mfr #: 30662

$1.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1274944 Mfr #: 30662
Diameter: 3/4"Arbor Hole: 1/8"
Length: 1-1/2"Backing Material: X Weight
Abrasive Material: CeramicItem: Cartridge Roll
Max. RPM: 16, 000Grit: 80
Country of Origin (subject to change): United States

Product Description

Cartridge Roll, 80 Grit, Diameter 3/4 In., Abrasive Material Ceramic, Length 1-1/2 In., Arbor Hole 1/8 In., Backing Material X Weight, 16,000 Max. RPM

Product Reviews

Save 15%. Sign up for Z-mail.