Chemical Cartridge, White, Bayonet, PK2

3M| Zoro #: G0394387| Mfr #: 6002

$11.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: AG
Color Code: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394387 Mfr #: 6002
Standards: Niosh ApprovedApproved for: AG
Color Code: WhiteFor Use With: 3M(TM) Half and Full Face Respirator
Connection: BayonetCountry of Origin (subject to change): United States

Description

Chemical Cartridge, Color Code White, Approved for AG, Bayonet Connection, For Use With 3M(TM) Half and Full Face Respirator, Standards NIOSH Approved, Package Quantity 2. For occupational use only

Reviews