Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Mixing Dispenser, PortbleDspnsr,

  • Zoro #: G0069548
  • Mfr #: 85849
$110.26
  • Cleaner Chemical Product Grouping: Pre-Measured Chemical Dispensers
  • Number of Chemicals Dispensed: 1
  • Features: Portable Dispenser
See full product details
This item ships free.

3M #85849 Specifications

  • Zoro #: G0069548
  • Mfr #: 85849
Cleaner Chemical Product Grouping: Pre-Measured Chemical Dispensers Number of Chemicals Dispensed: 1
Features: Portable Dispenser Mount: Hand Held
Width: 1 3/4 in Cleaner Form: Liquid
Cleaner Container Type: Dispenser Item: Chemical Mixing Dispenser
Fills: Bottles Spray Bottle Fill Rate: 2 gpm
Item - Premeasured Chemical Dispensers: Chemical Mixing Dispenser Bucket Filling Rate: 2 gpm
Height: 11 in Dispenser Fills: Bottles
Recommended Dilution: Varies by Usage Includes Chemical: None
Includes: Hose, Portable Dispenser Depth: 9 1/4 in
Standards: ASSE 1011 Primary Chemical: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pre-Measured Chemical Dispensers, Chemical Mixing Dispenser, Number of Chemicals Dispensed 1, Mount Hand Held, Height 11 in, Width 1 3/4 in, Depth 9 1/4 in, Dispenser Fills Bottles, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Usage, Cleaner Container Type Dispenser, Cleaner Form Liquid, Chemical Series 3M(TM) Flow Control System, Primary Chemical None, Spray Bottle Fill Rate 2 gpm, Bucket Filling Rate 2 gpm, Includes Hose, Portable Dispenser, Standards ASSE 1011

Technical Guides

Reviews of 3M #85849