Our cart is on the fritz (and we’re working hard to fix it)! Head to our fantastic eBay store to order.
Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Neutral Quat Disinfecting Cleaner, Size2L

3M| Zoro #: G0915932| Mfr #: 23L

$56.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0915932 Mfr #: 23L
Container Type: BottleChemical No.: 23L
Size: 2LRTU Yield per Container: 120 gal.
Sub-Category: Disinfectants and SanitizersItem: Neutral Quat Disinfecting Cleaner
Standards: FIFRApH: Neutral
For Use On: Floors, Walls, Metal , Stainless Steel, Porcelain, PlasticColor: Blue
For Use With: 3M(TM) Twist 'n Fill(TM) Chemical DispenserFragrance: Lemon
Country of Origin (subject to change): United States

Description

Portion Control System Chemicals, Cleaner and Disinfectant, Chemical Series 3M(TM) Twist 'n Fill(TM) , Chemicals For Use On Surface Hard Nonporous Surfaces, Cleaner Container Size 2L, Fragrance Lemon, Standards FIFRA, Cleaner Container Type Bottle, Primary Chemical Quat, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:256, Chemical No. 23L, pH Neutral, Neutral Quat Disinfecting Cleaner

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : A, K, , , G, U, , , H, I, , , P, R

Reviews