customer-service Help
3M

Clear Fastbond Spray Activator, 1 qt., PK2

3M Clear Fastbond Spray Activator,  1 qt.,  PK2 56533
Hover or click to zoom Tap to zoom
$52.67
pkg. of 2 ($26.34/ea)
  • Item - Primers, Activators, Accelerators and Removers: Activator
  • For Use on Adhesive Type: Contact Adhesives, Foam Adhesives
  • Container Type - Adhesives: Jug
See full product details
Orders over $75 ship free.

Total: $52.67

3M #56533 Specifications

  • Item - Primers, Activators, Accelerators and Removers: Activator
  • For Use on Adhesive Type: Contact Adhesives, Foam Adhesives
  • Container Type - Adhesives: Jug
  • Container Size - Adhesives: 946 mL
  • Dry Time - Primers, Activators, Accelerators and Removers: 0 sec
  • Item: Activator
  • Size: 1 qt.
  • Application: Used with 3M(TM) Fastbond(TM) Contact Adhesive 2000-NF to Bond Flexible Polyurethane and Latex Foams, Plastic Laminate, Wood, Plywood, Particle Board, Fabrics, Fiber, Aluminum, Galvanized Steel and Many Plastics
  • Adhesive Grouping: Spray Activator
  • Type: Bottle
  • For Use With: Contact Adhesive
  • Series: FastBond Spray Activator 1
  • Color: Clear
  • Package Quantity: 2
  • Container Type: Bottle
  • Green Environmental Attribute: Does Not Contain Methylene Chloride
  • VOC Content Range: 0 g/L
  • VOC Content Weight: 0 g/L
  • Color Family: Clear
  • Contains Methylene Chloride: None
  • Cured Color: Clear
  • Container Size: 1 qt
  • VOC Content Weight Percentage: 85% to 90%
  • Container Size Range: 12.1 fl oz to 64 fl oz
  • Base Type: Water-Based
  • Primary Applications: Increases Bonding
  • Container Size and Type: 1 qt Bottle
  • Product Type: Activator
  • Country of Origin (subject to change): United States

Description

Activator, Container Size 1 qt, Container Type Bottle, Cured Color Clear, For Use on Adhesive Type Contact Adhesives, Foam Adhesives, Product Type Activator, Specific Gravity 1.12 to 1.16, Series FastBond Spray Activator 1, Base Type Water-Based, Contains Methylene Chloride None, Standards Greenguard Certified, LEED Compliant, Low VOC, VOC Content Weight 0 g/L, Viscosity 50 cps, Primary Applications Increases Bonding, Base Water, Dry Time 0 sec

Reviews of 3M #56533