Closed-End Crimp Conn, Nylon, 0.760", PK100

3M| Zoro #: G1611285| Mfr #: S-11-A

$15.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL Listed, CSA Certified
Max. Voltage: 600V
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1611285 Mfr #: S-11-A
Standards: UL Listed, CSA CertifiedMax. Voltage: 600V
Color: naturalLength: 0.760"
Min. Wire Combination: (2) 22 AWGMax. Wire Combination: (3) 20 AWG
Item: Closed-End Crimp ConnectorInsulation Type: Nylon
Max. Temp.: 221 Degrees FCountry of Origin (subject to change): Taiwan, Province of China

Description

Terminal, Closed End, Wire Size 22-16 AWG, Barrel Inside Diameter 0.25 Inch, Barrel Length 0.312 Inch, Color Clear, Nylon Insulated, Package 100

Reviews