20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Cloth Band, 1Wx1-1/2 In L, Grit 36

3M| Zoro #: G1483842| Mfr #: 40207

$0.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1483842 Mfr #: 40207
Item: Abrasive Spiral BandAbrasive Material: Aluminum Oxide
Width: 1-1/2"Diameter: 1"
Grit: 36Country of Origin (subject to change): United States

Product Description

Abrasive Spiral Band, Diameter 1 In., Width 1-1/2 In., Abrasive Material Aluminum OxideGrit 36

Product Reviews

Save 15%. Sign up for Z-mail.