Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

6" x 48" Coated Cloth Belt 36 Grit

  • Zoro #: G9722395
  • Mfr #: 341D

6" x 48" Coated Cloth Belt 36 Grit

  • Zoro #: G9722395
  • Mfr #: 341D

$11.69 /ea

Order in multiples of 20

Details
  • Grade: Extra Coarse
  • Grit: 36
  • Length: 48"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

3M #341D Specifications

  • Zoro #: G9722395
  • Mfr #: 341D
Grade: Extra Coarse Grit: 36
Length: 48" Series: 341D
Abrasive Material: Aluminum Oxide Abrasive Type: Coated
Backing Weight: X Width: 6"
Item: Cloth Belt Color: Brown
Backing Material: Cloth Country of Origin (subject to change): United States

Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Grade Extra Coarse, Series 341D, Color Brown, Backing Weight X, Backing Material Cloth For industrial/occupational use only.  Not for consumer sale or use. 3M Safety Data Sheet’s (SDS) are available on the 3M website at www.3M.com/sds

Reviews of 3M #341D