STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

18" x 22" Self-Stick/Dry Erase Combination Board

3M| Zoro #: G1422714| Mfr #: 558-CBS

$31.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use: Indoors
Dry Erase Width: 22"
Dry Erase Product Grouping: Combination Bulletin Board
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422714 Mfr #: 558-CBS
For Use: IndoorsDry Erase Width: 22"
Dry Erase Product Grouping: Combination Bulletin BoardFrame Color: Black
Board Color: GrayIncludes: [delete}
Board Frame Material: PlasticDry Erase Height: 18"
Country of Origin (subject to change): United States

Description

Combination Bulletin Board, Dry Erase Height 18 In., Dry Erase Width 22 In., Includes [delete}, Board Frame Material Plastic, Board Color Gray, Frame Color Black, For Use Indoors, Self-Stick Combination Bulletin Board

Reviews