KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compact In-Line Document Holder

3M| Zoro #: G1072303| Mfr #: DH630

$44.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black/Clear
Features: Weighted Legs
Height: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072303 Mfr #: DH630
Color: Black/ClearFeatures: Weighted Legs
Height: 9"Includes: Elastic Line Guide
Item: Compact In-Line Document HolderMaterial: Plastic/Steel/Polycarbonate
Width: 14"Mounting Style: Between Monitor and Keyboard
Sheet Capacity: 150Country of Origin (subject to change): China

Description

Compact In-Line Document Holder, Mounting Style Between Monitor and Keyboard, Sheet Capacity 150, Height 9 In., Width 14 In., Color Black/Clear, Material Plastic/Steel/Polycarbonate, Features Weighted Legs, Includes Elastic Line Guide

Reviews