Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Conspicuity Reflective Tape, Red/White

  • Zoro #: G8083547
  • Mfr #: 913-32
$54.95
  • Width: 2 in
  • Color: Red/White
  • Length: 150 ft
See full product details
Orders over $75 ship free.

3M #913-32 Specifications

  • Zoro #: G8083547
  • Mfr #: 913-32
  • Width: 2 in
  • Color: Red/White
  • Length: 150 ft
  • Type: Traffic and Vehicle Safety
  • Material: Flexible Prismatic
  • Item: Conspicuity Reflective Tape
  • Standards: DOT C2
  • Length (Straight Wireway): 150 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conspicuity Reflective Tape, Traffic and Vehicle Safety, Material Flexible Prismatic, Width 2 In., Length 150 ft., Color Red/White, Standards DOT C2

Reviews of 3M #913-32