Skip to Main Content
customer-service Help
3M

Coveralls, M, 25 PK

3M Coveralls,  M,  25 PK 4520CS-BLK-M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$134.62 ($5.38/unit)
  • Coverall Style: Collared
  • Size: M
  • Material: SMMMS
See full product details
This item ships free.
Total: $134.62

3M #4520CS-BLK-M Specifications

  • Coverall Style: Collared
  • Size: M
  • Material: SMMMS
  • Series: 4520
  • Ankle Style: Elastic
  • Item: Coverall
  • Seam Style: Serged
  • Color: White
  • Closure Type: Zipper
  • Standards: EN 340, Type 6 Splash - EN 13034/(EN ISO 17491-4), Type 5 EN ISO 13982-1, EN 11492, EN 1073 - 2
  • Cuff Style: Knit
  • Features: Partial Breathable Back
  • Package Quantity: 25
  • High Visibility: No
  • Anti-Static: Yes
  • Sterile/Non-Sterile: Non-Sterile
  • Protection Type: Liquid & Particulate
  • Coverall Construction: Collared with Knit Cuffs and Elastic Ankles
  • Closure Features: Two-Way Zipper
  • Material Performance: Light Duty
  • Liquid Tight: No
  • Hazard Protection Type: Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Breathable Back Style: Partial
  • Spray Tight: No
  • Federal 209E Clean Room Class: 10, 100, 1000, 10000, 100000
  • Hazard Type: Dry Particulate, Liquid Splash
  • Packaging: Bulk
  • Includes Outer Boot Flaps: No
  • Includes Boot Covers: No
  • Brand and Series: 3M
  • Reduced Spray: Yes
  • Attached Hood: No
  • ISO Cleanroom Class: ISO 4 (Class 10), ISO 5 (Class 100), ISO 6 (Class 1,000), ISO 7 (Class 10,000), ISO 8 (Class 100,000), ISO 9
  • Hood Style: Elastic
  • Gas Tight: No
  • Coverall Material: SMMMS
  • Includes Thumb Loops: No
  • Material Weight: 1.3 oz/sq yd
  • Garment Style: Coverall
  • ISO Class: ISO 4
  • High-Visibility: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coverall, Series 4520, Ankle Style Elastic, Seam Style Serged, White, Closure Type Zipper, Standards EN 340, Type 6 Splash - EN 13034/(EN ISO 17491-4), Type 5 EN ISO 13982-1, EN 11492, EN 1073 - 2, Package Quantity 25

Reviews of 3M #4520CS-BLK-M