This item is Discontinued.

3M Cubitron Flap Disc, Type 29, 7" dia., 80 Grit 7010363299

Flap Disc, Type 29, 7" dia., 80 Grit (Discontinued)

  • Mfr # 7010363299
  • Zoro # G4809581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010363299
Zoro #
G4809581
UPC #
00051141556284
Country of Origin
United States

Dimensions

Disc Dia.
7"
Mounting Size
5/8"-11
Disc Diameter
7 in
Mounting Hole Size
5/8"-11
Connector Size
5/8"-11
Diameter x Arbor Hole
7 in x 5/8"-11
Overall Diameter
7 in
Arbor Hole Size
5/8"-11
Connection Size & Type
5/8"-11 Threaded Hole

Details

Abrasive Material
Ceramic
Disc Type
Type 29
Grade
Medium
Grit
80
Series
967A
Disc Backing Material
Cloth
Item
Flap Disc
Abrasive Disc Type
Type 29
Abrasive Type
Coated
Abrasive Grit
80 / P80
Backing Weight
Y
Abrasive Grade
Medium
Max. RPM
8,600 RPM
Operating Speed (RPM)
8600 RPM
Backing Material
Cotton/Polyester
Arbor Hole Type
Threaded
Maximum Operating Speed
8,600 RPM
Density Rating
Standard
Abrasive Type - Grade
Coated - Medium
Flap Disc Type
Type 29
Abrasive Type Grit Grade
Coated - 80 / P80
Backing Plate Material
Fiberglass
Disc Type - Density
Type 29 - Standard
Connector Type
Threaded Hole
Features
Performance Coated
Color
Maroon
Resistance Properties
Gouge, Load
Coating Coverage
Closed

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 8,600 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.