3M Cubitron
5x7/8 36 grit Fiber Disc 25pk.
Mfr # 7000000392
Zoro # G0577376
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36
Explore More Products
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 7000028198
- 3M CUBITRON 5 in x 7/8 in, Die 500P, Fiber Sanding Disc 7100011522
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 60410011757
- 3M CUBITRON Fiber Disc, 6 in Dia, 7/8 in Arbor, PK25 7100242964
- 3M CUBITRON Fiber Disc, 5" dia., Coated, 60 Grit, Orange 7100170786
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 80 7000044905
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C 7100309793
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 8600 60440229783
- 3M CUBITRON Fiber Disc, 4" dia., Coated, 36 Grit, Orange 7010362324
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 36 37119
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 FBX4560
- 3M Cubitron Fiber Discs