3M Cubitron
Fiber Disc, 4" dia., Coated, 36 Grit, Maroon
Mfr # 7000028205
Zoro # G4766041
Sold in multiples of 100 for $495.00
$495.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Mounting Hole Size 5/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36
Explore More Products
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 60410011732
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C 7100310728
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 80 Grit 7100109862
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 7000118429
- 3M CUBITRON Fiber Sanding Disc, 7 In, 36 G, PK25 7000119177
- 3M CUBITRON Clean Sanding Film Disc, 6", 320+, Die600LG 775L 309
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 80 Grit 7010308995
- 3M CUBITRON Fiber Disc, 4" dia., Coated, 36 Grit, Orange 7010362324
- 3M CUBITRON Clean Sanding Film Disc, 5", 400+, Die500LG 775L 303
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50, Color: Blue 91604
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 180 Grit 42510
- 3M Cubitron Fiber Discs