This item is Discontinued.

3M Cubitron Cloth Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Orange 984F

Cloth Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Orange (Discontinued)

  • Mfr # 984F
  • Zoro # G7630944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
984F
Zoro #
G7630944
UPC #
00051141275116
Country of Origin
United States

Dimensions

Width
1/2 in
Length
18 in
Overall Length
18 in
Overall Width
1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Extra Coarse
Series
984F
Color
Orange
Backing Material
Cloth
Backing Weight
YF

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 36, Series 984F, Grade Extra Coarse, Overall Length 18 in, Overall Width 1/2 in, Backing Material Cloth, Backing Weight YF, Color Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.