This item is Discontinued.

3M Cubitron Cloth Belt, Coated, 1/2" W, 24" L, 36 Grit, Extra Coarse, Ceramic, 984F, Orange 7000119190

Cloth Belt, Coated, 1/2" W, 24" L, 36 Grit, Extra Coarse, Ceramic, 984F, Orange (Discontinued)

  • Mfr # 7000119190
  • Zoro # G5267473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000119190
Zoro #
G5267473
UPC #
00051141275123
Country of Origin
United States

Dimensions

Width
1/2 in
Length
24 in
Overall Width
1/2 in
Belt Width x Length
1/2 in W x 24 in L
Overall Length
24 in
Belt Dimensions
1/2x24

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Extra Coarse
Series
984F
Color
Orange
Backing Weight
YF
Backing Material
Cloth
Belt Grit
36
Abrasive Type - Grade - Grit
Coated - 36 / P36
Abrasive Grit
36 / P36
Abrasive Type - Grade
Coated - Extra Coarse
Type - Backing material-wt - flexibility
Coated - Cloth - YF
Backing Material & Wt
YF Wt Cloth
Type - Grit
Coated - 36
Abrasive Grade
Extra Coarse
Belt Backing
Y Wt Cloth

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 36, Series 984F, Grade Extra Coarse, Overall Length 24 in, Overall Width 1/2 in, Backing Material Cloth, Backing Weight YF, Color Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.