3M Cubitron
Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon
Mfr # 60410012839
Zoro # G8578236
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2 in
- Length 18 in
- Grit 120
- Grade Fine
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 784F, Maroon 7100122889
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon 60440228157
- 3M CUBITRON Cloth Belt, Coated, 2 in W, 132 in L, 60 Grit, Medium, Ceramic, 984F, Orange 60440268260
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange 7010294445
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 984F, Maroon 7000119515
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon 7000148169
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Not Applicable, Ceramic, 784F, Maroon 7010362613
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 150 Grit, Not Applicable, Ceramic, 723D, Maroon 7010308698
- 3M CUBITRON Sanding Belt, Coated, 1/4 in W, 24 in L, 120 Grit, Fine, Ceramic, 947A, Maroon 7100141686
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 120 Grit, Coated, 1/2" W, 18" L, 120 Grit, Aluminum Oxide 49038
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P 78072728560
- 3M Cubitron Coated Sanding Belts