Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" x 72" Coated Cloth Belt 120 Grit

  • Zoro #: G8578446
  • Mfr #: 947A

$9.97

  • Series: 947A
  • Abrasive Type: Coated
  • Abrasive Material: Ceramic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M Cubitron Ii #947A Specifications

  • Zoro #: G8578446
  • Mfr #: 947A
Series: 947A Abrasive Type: Coated
Abrasive Material: Ceramic Length: 72"
Backing Weight: X Color: Orange
Width: 2" Backing Material: Polyester/Cotton
Grit: 120 Grade: Fine
Item: Cloth Belt Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our selection includes coated sanding belts in a variety of widths, as well as non-woven sanding belts. Take a look at the features for 3M Cubitron Ii Cloth Belt. Width: 2", Length: 72", Grit: 120.

Reviews of 3M Cubitron Ii #947A