Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" x 72" Coated Cloth Belt 80 Grit

  • Zoro #: G8578437
  • Mfr #: 947A

$10.82

  • Grit: 80
  • Backing Material: Polyester/Cotton
  • Grade: Medium
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M Cubitron Ii #947A Specifications

  • Zoro #: G8578437
  • Mfr #: 947A
Grit: 80 Backing Material: Polyester/Cotton
Grade: Medium Color: Orange
Backing Weight: X Abrasive Type: Coated
Width: 2" Item: Cloth Belt
Length: 72" Abrasive Material: Ceramic
Series: 947A Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If you work in construction, woodworking or if you’re a do-it-yourselfer, our large collection of sanding belts will help you get the most out of your disc or belt sander. Here are some important details for 3M Cubitron Ii Cloth Belt. Width: 2", Length: 72", Grit: 80.

Reviews of 3M Cubitron Ii #947A